Specifications
Dimensions
- Bore Diameter8.9375 in
Details
- Lock Nut NumberN 048
- Lock Plate NumberPL 48
- Manufacturer Upc Number7316576672101
- MaterialSteel
- Material / CoatingSteel
- Product TypeAdapter Sleeves
- SeriesSNP
- Taper1:12
- UPC_NO7316576672101
Overview
Mfr description
SNP 3148 X 8-15/16 ADAPTER