Motion
3148X8.938
Adapter Sleeve - 8.9375 in Bore Dia., Steel Material
MI ITEM #00553646
MFR #3148X8.938
List Price$3,874.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 8.9375 in Bore Dia., Steel Material
MI ITEM #00553646
MFR #3148X8.938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,874.64/each for your price

Overview

Mfr description
SNP 3148 X 8 15/16 ADAPTER

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    8.9375 in
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    N 048
  • Lock Plate Number
    PL 48
  • Series
    SNP
  • Manufacturer Upc Number
    737533010267
  • UPC_NO
    737533010267
  • Weight
    37.5 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text