Motion
H3148XX900
Adapter Sleeve - 220 mm Bore Dia., 172 mm Overall Length, Tr240x4 Thread Size
MI ITEM #00553648
MFR #H3148XX900
List Price$5,641.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 220 mm Bore Dia., 172 mm Overall Length, Tr240x4 Thread Size
MI ITEM #00553648
MFR #H3148XX900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,641.88/each for your price

Overview

Mfr description
H3148XX900

Specifications

  • Compatible Bearing Number
    23148
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    220 mm
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    HM48T
  • Lock Washer Number
    MB48
  • Includes
    Lock Washer (MB48)
  • Series
    H31
  • UPC_NO
    4012801312721

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text