Motion
H3152XX907
Adapter Sleeve - 9.4375 in Bore Dia., 210 mm Overall Length, Tr260x4 Thread Size
Mi Item #00553653
MFR #H3152XX907
Price$5,936.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 9.4375 in Bore Dia., 210 mm Overall Length, Tr260x4 Thread Size
Mi Item #00553653
MFR #H3152XX907

Mfr description
H3152XX907
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,936.25/each

Specifications

Dimensions

  • Bore Diameter
    9.4375 in
  • Overall Length  
    210 mm
  • Thread Size  
    Tr260x4

Details

  • Compatible Bearing Number
    23152
  • Product Type
    Adapter Sleeves
  • Series
    H31
  • Taper
    1:12
  • UPC_NO
    4026677108623
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)