Motion
SNP 3152 X 9-7/16

SKF
SNP 3152 X 9-7/16

Adapter Sleeve - 9.4375 in Bore Dia., Steel Material
MI ITEM #00553655
MFR #SNP 3152 X 9-7/16
Your Price$8,665.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNP 3152 X 9-7/16

Adapter Sleeve - 9.4375 in Bore Dia., Steel Material
MI ITEM #00553655
MFR #SNP 3152 X 9-7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,665.65/each(List $9,965.49)

Overview

Mfr description
SNP 3152 X 9-7/16 ADAPTER

Specifications

  • Compatible Bearing Number
    23152 CAK/W33
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    9.4375 in
  • Overall Width
    7.5830 in
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Outside Diameter
    12.1930 in
  • Lock Nut Number
    N 052
  • Lock Plate Number
    PL 52
  • Country of Origin
    US
  • Housing Size
    SDAF 3152
  • Series
    SNP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576672125
  • UPC_NO
    7316576672125
  • Weight
    45.001 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text