Motion
SNP 3152
Adapter Sleeve - 9.4375 in Bore Dia., 210 mm Overall Length
Mi Item #00553656
MFR #SNP 3152
Price$6,210.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 9.4375 in Bore Dia., 210 mm Overall Length
Mi Item #00553656
MFR #SNP 3152

Mfr description
SNP 3152 X 9 7/16 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,210.60/each

Specifications

Dimensions

  • Bore Diameter
    9.4375 in
  • Overall Length  
    210 mm
  • Weight
    44 lbs

Details

  • Compatible Bearing Number
    23152
  • Includes
    Sleeve (S-3152)
  • Lock Nut Number
    N-052
  • Lock Washer Number
    P-152
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNP
  • UPC_NO
    737533010281
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)