Motion
H3152XX908
Adapter Sleeve - 9.5000 in Bore Dia.
MI ITEM #00553658
MFR #H3152XX908
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 9.5000 in Bore Dia.
MI ITEM #00553658
MFR #H3152XX908

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H3152XX908

Specifications

  • Compatible Bearing Number
    23152
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    9.5000 in
  • Overall Width
    7.4375 in
  • Taper
    1:12
  • Lock Nut Number
    KM16
  • Lock Washer Number
    MB16
  • Includes
    Lock Washer (MB16)
  • Series
    H
  • UPC_NO
    4012801312783
  • Weight
    48.77 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text