Motion
SNP 3152 X 9-1/2

SKF
SNP 3152 X 9-1/2

Adapter Sleeve - 9.5000 in Bore Dia., 7.5830 in Overall Length, 10.192-6 Thread Size, Steel Material
MI ITEM #00553660
MFR #SNP 3152 X 9-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNP 3152 X 9-1/2

Adapter Sleeve - 9.5000 in Bore Dia., 7.5830 in Overall Length, 10.192-6 Thread Size, Steel Material
MI ITEM #00553660
MFR #SNP 3152 X 9-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SNP 3152 X 9-1/2 ADAPTER

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    9.5000 in
  • Thread Size
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    N052
  • Lock Plate Number
    PL52
  • Includes
    Sleeve;Lock Nut;Lock Plate
  • Series
    SNP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576672118
  • UPC_NO
    7316576672118
  • Weight
    44 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text