Miether Bearing Prod (Standard Locknut) SNP 3160 X 10-15/16
Miether Bearing Prod (Standard Locknut)
SNP 3160 X 10-15/16
Adapter Sleeve - 10.9375 in Bore Dia., Steel Material
MI ITEM #00553680
MFR #SNP 3160 X 10-15/16
Quote Required
This product requires a Quote Request
Adapter Sleeve - 10.9375 in Bore Dia., Steel Material
MI ITEM #00553680
MFR #SNP 3160 X 10-15/16
Miether Bearing Prod (Standard Locknut) SNP 3160 X 10-15/16
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 10.9375 in Bore Dia., Steel Material
MI ITEM #00553680
MFR #SNP 3160 X 10-15/16

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SNP 3160 X 10-15/16 ADAPTER

Specifications

Bore Diameter
10.9375 in - 10-15/16 in
Compatible Bearing Number
23160 CAK/W33
Housing Size
SDAF 3160
Lock Nut Number
N 060
Lock Plate Number
PL 60
Manufacturer UPC Number
662939024300
Material / Coating
Steel
Series
SNP
Taper
1:12
Product Type
Adapter Sleeves
Bearing Type
Adapter Sleeves
Bore Diameter
10.9375 in
Compatible Bearing Number
23160 CAK/W33

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data