Motion
SNP-3160X 10 15/16

TIMKEN
SNP-3160X 10 15/16

Adapter Sleeve - 10.9375 in Bore Dia., 8.3750 in Overall Length
Mi Item #00553682
MFR #SNP-3160X 10 15/16
Price$10,111.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNP-3160X 10 15/16

Adapter Sleeve - 10.9375 in Bore Dia., 8.3750 in Overall Length
Mi Item #00553682
MFR #SNP-3160X 10 15/16

Mfr description
SNP 3160 X 10-15/16 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,111.82/each

Specifications

Dimensions

  • Bore Diameter
    10.9375 in
  • Weight
    65 lbs

Details

  • Compatible Bearing Number
    23160
  • Includes
    Sleeve (S-3160)
  • Lock Nut Number
    N060
  • Lock Washer Number
    P60
  • Product Type
    Adapter Sleeves
  • Series
    231K
  • Taper
    1:12
  • UPC_NO
    087796161801
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)