Motion
SNP 3164 X 12

SKF
SNP 3164 X 12

Adapter Sleeve - 12.0000 in Bore Dia., 9.1010 in Overall Length, 12.562-6 Thread Size, Steel Material
MI ITEM #00553701
MFR #SNP 3164 X 12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNP 3164 X 12

Adapter Sleeve - 12.0000 in Bore Dia., 9.1010 in Overall Length, 12.562-6 Thread Size, Steel Material
MI ITEM #00553701
MFR #SNP 3164 X 12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SNP 3164X12 ADAPTER

Specifications

  • Compatible Bearing Number
    23164
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    12.0000 in
  • Thread Size
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    N064
  • Lock Washer Number
    PL64
  • Includes
    Lock Washer (PL64)
  • Series
    SNP
  • UPC_NO
    7316577001184
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text