Motion
H3168-HG
Adapter Sleeve - 320 mm Bore Dia., 254 mm Overall Length, Tr340x5 Thread Size
Mi Item #00553707
MFR #H3168-HG
Price$18,211.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 320 mm Bore Dia., 254 mm Overall Length, Tr340x5 Thread Size
Mi Item #00553707
MFR #H3168-HG

Mfr description
H3168-HG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,211.89/each

Specifications

Dimensions

  • Bore Diameter
    320 mm
  • Overall Length  
    254 mm
  • Thread Size  
    Tr340x5

Details

  • Lock Nut Number
    HM3168
  • Lock Washer Number
    MS3168
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801312981
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801312981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)