1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
SNP 3172X13.7/16
Adapter Sleeve - 13.4375 in Bore Dia., 14.134 - 5 Thread Size
MI ITEM #
00553721
MFR #
SNP 3172X13.7/16
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
SKF SNP 3172X13.7/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
SNP 3172X13.7/16
Adapter Sleeve - 13.4375 in Bore Dia., 14.134 - 5 Thread Size
MI ITEM #
00553721
MFR #
SNP 3172X13.7/16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
SNP 3172X13.7/16 ADAPTER
Specifications
Product Type
Adapter Sleeves
Bore Diameter
13.4375 in
Thread Size
14.134 - 5
Taper
1:12
Series
SNP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data