Motion
SNP 3176 X 13-15/16

MIETHER BEARING PRODUCTS
SNP 3176 X 13-15/16

Adapter Sleeve - 13.9375 in Bore Dia.
MI ITEM #00553728
MFR #SNP 3176 X 13-15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MIETHER BEARING PRODUCTS
SNP 3176 X 13-15/16

Adapter Sleeve - 13.9375 in Bore Dia.
MI ITEM #00553728
MFR #SNP 3176 X 13-15/16

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SNP 3176 X 13-15/16 ADAPTER

Specifications

  • Compatible Bearing Number
    23176 CAK/W33
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    13.9375 in
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    N 076
  • Lock Plate Number
    PL 76
  • Housing Size
    SDAF 3176
  • Series
    SNP
  • Manufacturer Upc Number
    662939024307
  • UPC_NO
    662939024307
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text