Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 15.0000 in Bore Dia., Steel Material
MI ITEM #00553736
MFR #SNP3180X15

Mfr description
SNP 3180 X 15 ADAPTER
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter
    15.0000 in
  • Housing Size
    SDAF 3180

Details

  • Compatible Bearing Number
    23180 CAK/W33
  • Lock Nut Number
    N 080
  • Lock Plate Number
    PL 80
  • Manufacturer Upc Number
    662939024309
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNP
  • Taper
    1:12
  • UPC_NO
    662939024309

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)