Miether Bearing Prod (Standard Locknut) SNP 3184 X 15-3/4
Miether Bearing Prod (Standard Locknut)
SNP 3184 X 15-3/4
Adapter Sleeve - 15.7500 in Bore Dia., Steel Material
MI ITEM #00553740
MFR #SNP 3184 X 15-3/4
List Price
$15,067.84
/each
List Price
$15,067.84
/each
Adapter Sleeve - 15.7500 in Bore Dia., Steel Material
MI ITEM #00553740
MFR #SNP 3184 X 15-3/4
Miether Bearing Prod (Standard Locknut) SNP 3184 X 15-3/4
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 15.7500 in Bore Dia., Steel Material
MI ITEM #00553740
MFR #SNP 3184 X 15-3/4

Availability:
Factory Order
List Price
$15,067.84
/each
List Price
$15,067.84
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SNP 3184 X 15-3/4 ADAPTER

Specifications

Bore Diameter
15.7500 in - 15-3/4 in
Compatible Bearing Number
23184 CAK/W33
Housing Size
SDAF 3184
Lock Nut Number
N 084
Lock Plate Number
PL 84
Material / Coating
Steel
Series
SNP
Taper
1:12
Product Type
Adapter Sleeves
Bearing Type
Adapter Sleeves
Bore Diameter
15.7500 in
Compatible Bearing Number
23184 CAK/W33

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data