Motion
SNP 3256 X 10

TIMKEN
SNP 3256 X 10

Adapter Sleeve - 10.0000 in Bore Dia.
MI ITEM #00553750
MFR #SNP 3256 X 10
List Price$12,556.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNP 3256 X 10

Adapter Sleeve - 10.0000 in Bore Dia.
MI ITEM #00553750
MFR #SNP 3256 X 10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,556.80/each for your price

Overview

Mfr description
SNP 3256 X 10 ADAPTER

Specifications

  • Compatible Bearing Number
    23256 CAK/W33
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    10.0000 in
  • Taper
    1:12
  • Lock Nut Number
    N 056
  • Lock Plate Number
    PL 56
  • Housing Size
    SDAF 3256
  • Series
    SNP
  • Manufacturer Upc Number
    087796161870
  • UPC_NO
    087796161870
  • Weight
    61.3 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text