Motion
SNP 3268 X 12-7/16

MIETHER BEARING PRODUCTS
SNP 3268 X 12-7/16

Adapter Sleeve - 12.4375 in Bore Dia.
MI ITEM #00553786
MFR #SNP 3268 X 12-7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MIETHER BEARING PRODUCTS
SNP 3268 X 12-7/16

Adapter Sleeve - 12.4375 in Bore Dia.
MI ITEM #00553786
MFR #SNP 3268 X 12-7/16

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SNP 3268 X 12-7/16 ADAPTER

Specifications

  • Compatible Bearing Number
    23268 CAK/W33
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    12.4375 in
  • Taper
    1:12
  • Lock Nut Number
    N 068
  • Lock Plate Number
    PL 68
  • Housing Size
    SDAF 3268
  • Series
    SNP
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text