Motion
SNP 3276X14

SKF
SNP 3276X14

Adapter Sleeve - 14.0000 in Bore Dia., 14.921-5 Thread Size
Mi Item #00553815
MFR #SNP 3276X14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNP 3276X14

Adapter Sleeve - 14.0000 in Bore Dia., 14.921-5 Thread Size
Mi Item #00553815
MFR #SNP 3276X14

Mfr description
SNP 3276X14 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    14.0000 in
  • Thread Size  
    14.921-5

Details

  • Product Type
    Adapter Sleeves
  • Series
    SNP
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)