Motion
N 00

SKF
N 00

N Series Bearing Lock Nut - 0.391-32 in Thread Size, 0.7500 in OD, 0.6250 in Face Dia., 0.2188 in Width, Steel Material
Mi Item #00553845
MFR #N 00
Price$12.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 00

N Series Bearing Lock Nut - 0.391-32 in Thread Size, 0.7500 in OD, 0.6250 in Face Dia., 0.2188 in Width, Steel Material
Mi Item #00553845
MFR #N 00

Mfr description
N 00 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.07/each

Specifications

Dimensions

  • Bore Diameter
    0.3910 in
  • Face Diameter  
    0.6250 in
  • Outside Diameter  
    0.7500 in
  • Overall Width
    0.2188 in
  • Slot Depth
    0.0730 in
  • Slot Width
    0.1200 in
  • Thread Size  
    0.391-32 in
  • Weight
    0.02 lbs
  • Width
    0.2290 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W00
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316576666872
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)