Motion
W 00

SKF
W 00

W Sery Bearing Lock Washer - 0.4060 in ID, 0.8750 in Outside Dia., 0.6550 in Face Dia., Steel Material, W Series
Mi Item #00553851
MFR #W 00
Price$2.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 00

W Sery Bearing Lock Washer - 0.4060 in ID, 0.8750 in Outside Dia., 0.6550 in Face Dia., Steel Material, W Series
Mi Item #00553851
MFR #W 00

Mfr description
W 00 WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.43/each

Specifications

Dimensions

  • Bore Diameter  
    0.4060 in
  • Face Diameter  
    0.6550 in
  • Key Width
    0.1200 in
  • Outside Diameter Over Tangs
    0.8750 in
  • Tang Thickness
    0.0320 in

Details

  • Compatible Lock Nut Number
    N 00
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    7316571353630
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)