Motion
W 00
Bearing Lock Washer - 0.4060 in ID, 0.8750 in Outside Dia., 0.6250 in Face Dia., Steel Material, W Series
MI ITEM #00553852
MFR #W 00
Price$1.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 0.4060 in ID, 0.8750 in Outside Dia., 0.6250 in Face Dia., Steel Material, W Series
MI ITEM #00553852
MFR #W 00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.60/each

Specifications

Dimensions

  • Bore Diameter  
    0.4060 in
  • Face Diameter  
    0.6250 in
  • Key Width
    0.1200 in
  • Outside Diameter Over Tangs
    0.8750 in
  • Tang Width  
    0.1200 in

Details

  • Compatible Lock Nut Number
    N-00
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    9
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    73753305361

Overview

Mfr description
W00 LOCKWASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text