Motion
N01
N Series Bearing Lock Nut - 0.469-32 in Thread Size, 7/8 in OD, 0.719 in Face Dia., 5/16 in Width, Steel
MI ITEM #00553857
MFR #N01
List Price$8.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 0.469-32 in Thread Size, 7/8 in OD, 0.719 in Face Dia., 5/16 in Width, Steel
MI ITEM #00553857
MFR #N01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.46/each for your price

Overview

Mfr description
N01 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    0.3125 in
  • Lock Washer Locking Device Part Num
    W01
  • Lock Nut Type
    For Lock Washer
  • Weight
    0.03 lbs
  • Series
    N
  • UPC_NO
    73753300400
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text