Motion
N 02

SKF
N 02

N Series Bearing Lock Nut - 0.586-32 in Thread Size, 1.0000 in OD, 0.8130 in Face Dia., 0.3125 in Width, Steel Material
Mi Item #00553869
MFR #N 02
Price$5.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 02

N Series Bearing Lock Nut - 0.586-32 in Thread Size, 1.0000 in OD, 0.8130 in Face Dia., 0.3125 in Width, Steel Material
Mi Item #00553869
MFR #N 02

Mfr description
N 02 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.53/each

Specifications

Dimensions

  • Axial Load
    26 kN
  • Bore Diameter
    0.5860 in
  • Face Diameter  
    0.8130 in
  • Outside Diameter  
    1.0000 in
  • Overall Width
    0.3125 in
  • Slot Depth
    0.1040 in
  • Slot Width
    0.1200 in
  • Thread Size  
    0.586-32 in
  • Weight
    0.04 lbs
  • Width
    0.3230 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W02
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316571278742
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)