Motion
N02
N Series Bearing Lock Nut - 0.586-32 in Thread Size, 1 in OD, 0.813 in Face Dia., 5/16 in Width, Steel
Mi Item #00553870
MFR #N02
Price$6.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 0.586-32 in Thread Size, 1 in OD, 0.813 in Face Dia., 5/16 in Width, Steel
Mi Item #00553870
MFR #N02

Mfr description
N02 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.13/each

Specifications

Dimensions

  • Face Diameter  
    0.8130 in
  • Outside Diameter  
    1.0000 in
  • Overall Width
    0.3125 in
  • Thread Size  
    0.586-32 in
  • Weight
    0.04 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W02
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    73753300404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)