Motion
W 02
Bearing Lock Washer - 0.6010 in ID, 1.1560 in Outside Dia., 0.8130 in Face Dia., Steel Material, W Series
Mi Item #00553877
MFR #W 02
Price$2.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 0.6010 in ID, 1.1560 in Outside Dia., 0.8130 in Face Dia., Steel Material, W Series
Mi Item #00553877
MFR #W 02

Mfr description
W-02 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.37/each

Specifications

Dimensions

  • Bore Diameter  
    0.6010 in
  • Face Diameter  
    0.8130 in
  • Key Width
    0.1200 in
  • Outside Diameter Over Tangs
    1.1560 in
  • Tang Width  
    0.1200 in

Details

  • Compatible Lock Nut Number
    N-02
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    11
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    737533053707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)