Motion
N 03

SKF
N 03

N Series Bearing Lock Nut - 0.664-32 in Thread Size, 1.1250 in OD, 0.9375 in Face Dia., 0.3438 in Width, Steel Material
Mi Item #00553883
MFR #N 03
Price$11.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 03

N Series Bearing Lock Nut - 0.664-32 in Thread Size, 1.1250 in OD, 0.9375 in Face Dia., 0.3438 in Width, Steel Material
Mi Item #00553883
MFR #N 03

Mfr description
N 03 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.57/each

Specifications

Dimensions

  • Axial Load
    33 kN
  • Bore Diameter
    0.6640 in
  • Face Diameter  
    0.9375 in
  • Outside Diameter  
    1.1250 in
  • Overall Width
    0.3438 in
  • Slot Depth
    0.1040 in
  • Slot Width
    0.1200 in
  • Thread Size  
    0.664-32 in
  • Weight
    0.06 lbs
  • Width
    0.3540 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W03
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316571385464
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)