Motion
N03
N Series Bearing Lock Nut - 0.664-32 in Thread Size, 1-1/8 in OD, 0.938 in Face Dia., 11/32 in Width, Steel
Mi Item #00553884
MFR #N03
Price$8.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 0.664-32 in Thread Size, 1-1/8 in OD, 0.938 in Face Dia., 11/32 in Width, Steel
Mi Item #00553884
MFR #N03

Mfr description
N03 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.22/each

Specifications

Dimensions

  • Face Diameter  
    0.9380 in
  • Outside Diameter  
    1.1250 in
  • Overall Width
    0.3438 in
  • Thread Size  
    0.664-32 in
  • Weight
    0.05 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W03
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    73753300413
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)