Motion
W03

NTN
W03

Bearing Lock Washer - 0.6790 in ID, 1.3280 in Outside Dia., 0.9380 in Face Dia., W Series
Mi Item #00553889
MFR #W03
Price$0.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W03

Bearing Lock Washer - 0.6790 in ID, 1.3280 in Outside Dia., 0.9380 in Face Dia., W Series
Mi Item #00553889
MFR #W03

Mfr description
W03 WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.98/each

Specifications

Dimensions

  • Bore Diameter  
    0.6790 in
  • Face Diameter  
    0.9380 in
  • Outside Diameter Over Tangs
    1.3280 in
  • Tang Width  
    0.0320 in

Details

  • Manufacturer Upc Number
    4547359885132
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    4547359885132
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)