Motion
W 03

SKF
W 03

W Sery Bearing Lock Washer - 0.6790 in ID, 1.3280 in Outside Dia., 0.9380 in Face Dia., Steel Material, W Series
Mi Item #00553891
MFR #W 03
Price$1.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 03

W Sery Bearing Lock Washer - 0.6790 in ID, 1.3280 in Outside Dia., 0.9380 in Face Dia., Steel Material, W Series
Mi Item #00553891
MFR #W 03

Mfr description
W 03 WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.57/each

Specifications

Dimensions

  • Bore Diameter  
    0.6790 in
  • Face Diameter  
    0.9380 in
  • Key Width
    0.1200 in
  • Outside Diameter Over Tangs
    1.3280 in
  • Tang Thickness
    0.0320 in

Details

  • Compatible Lock Nut Number
    N 03
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    7316571353517
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)