Motion
N 04

SKF
N 04

N Series Bearing Lock Nut - 0.781-32 in Thread Size, 1.3750 in OD, 1.1250 in Face Dia., 0.3750 in Width, Steel Material
Mi Item #00553897
MFR #N 04
Price$12.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 04

N Series Bearing Lock Nut - 0.781-32 in Thread Size, 1.3750 in OD, 1.1250 in Face Dia., 0.3750 in Width, Steel Material
Mi Item #00553897
MFR #N 04

Mfr description
N 04 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.35/each

Specifications

Dimensions

  • Axial Load
    44 kN
  • Bore Diameter
    0.7810 in
  • Face Diameter  
    1.1250 in
  • Outside Diameter  
    1.3750 in
  • Overall Width
    0.3750 in
  • Slot Depth
    0.1040 in
  • Slot Width
    0.1780 in
  • Thread Size  
    0.781-32 in
  • Weight
    0.09 lbs
  • Width
    0.3850 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W04
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316571385662
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)