Motion
N04
N Series Bearing Lock Nut - 0.781-32 in Thread Size, 1-3/8 in OD, 1-1/8 in Face Dia., 3/8 in Width, Steel
Mi Item #00553898
MFR #N04
Price$9.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 0.781-32 in Thread Size, 1-3/8 in OD, 1-1/8 in Face Dia., 3/8 in Width, Steel
Mi Item #00553898
MFR #N04

Mfr description
N-04 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.79/each

Specifications

Dimensions

  • Face Diameter  
    1.1250 in
  • Outside Diameter  
    1.3750 in
  • Overall Width
    0.3750 in
  • Thread Size  
    0.781-32 in
  • Weight
    0.09 lbs

Details

  • Adapter Sleeve Part Number
    S-04
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W04
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    737533004235
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)