Motion
W 04

SKF
W 04

W Sery Bearing Lock Washer - 0.8010 in ID, 1.5310 in Outside Dia., 1.1250 in Face Dia., Steel Material, W Series
Mi Item #00553903
MFR #W 04
Price$2.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 04

W Sery Bearing Lock Washer - 0.8010 in ID, 1.5310 in Outside Dia., 1.1250 in Face Dia., Steel Material, W Series
Mi Item #00553903
MFR #W 04

Mfr description
W 04 WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.05/each

Specifications

Dimensions

  • Bore Diameter  
    0.8010 in
  • Face Diameter  
    1.1250 in
  • Key Width
    0.1760 in
  • Outside Diameter Over Tangs
    1.5310 in
  • Tang Thickness
    0.0319 in

Details

  • Compatible Lock Nut Number
    N 04
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    7316571353524
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)