Motion
W 04
Bearing Lock Washer - 0.8010 in ID, 1.5310 in Outside Dia., 1.1250 in Face Dia., Steel Material, W Series
Mi Item #00553904
MFR #W 04
Price$1.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 0.8010 in ID, 1.5310 in Outside Dia., 1.1250 in Face Dia., Steel Material, W Series
Mi Item #00553904
MFR #W 04

Mfr description
W-04 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.77/each

Specifications

Dimensions

  • Bore Diameter  
    0.8010 in
  • Face Diameter  
    1.1250 in
  • Key Width
    0.1760 in
  • Outside Diameter Over Tangs
    1.5310 in
  • Tang Width  
    0.1660 in

Details

  • Compatible Lock Nut Number
    N-04
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    11
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    737533053363
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)