Motion
N05

NTN
N05

Bearing Lock Nut - 0.9690-32 in Thread Size, 1.5680 in OD, 1.2810 in Face Dia., 0.4160 in Width, Steel
Mi Item #00553907
MFR #N05
Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N05

Bearing Lock Nut - 0.9690-32 in Thread Size, 1.5680 in OD, 1.2810 in Face Dia., 0.4160 in Width, Steel
Mi Item #00553907
MFR #N05

Mfr description
N05 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.08/each

Specifications

Dimensions

  • Face Diameter  
    1.2810 in
  • Outside Diameter  
    1.5680 in
  • Overall Width
    0.4160 in
  • Thread Size  
    0.9690-32 in
  • Weight
    0.11 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W05
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    4547359149128
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)