Motion
N 05

SKF
N 05

N Series Bearing Lock Nut - 0.969-32 in Thread Size, 1.5625 in OD, 1.2810 in Face Dia., 1.4063 in Width, Steel Material
MI ITEM #00553909
MFR #N 05
Price$8.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 05

N Series Bearing Lock Nut - 0.969-32 in Thread Size, 1.5625 in OD, 1.2810 in Face Dia., 1.4063 in Width, Steel Material
MI ITEM #00553909
MFR #N 05

Mfr description
N 05 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.31/each

Specifications

Dimensions

  • Axial Load
    12 140 lbf
  • Bore Diameter
    0.9690 in
  • Face Diameter  
    1.2810 in
  • Outside Diameter  
    1.5625 in
  • Overall Width
    1.4063 in
  • Slot Depth
    0.1040 in
  • Slot Width
    0.1780 in
  • Thread Size  
    0.969-32 in
  • Weight
    0.11 lbs
  • Width
    0.4160 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W05
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316571278735

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)