Motion
N05
N Series Bearing Lock Nut - 0.969-32 in Thread Size, 1-9/16 in OD, 1.281 in Face Dia., 13/32 in Width, Steel
Mi Item #00553910
MFR #N05
Price$7.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 0.969-32 in Thread Size, 1-9/16 in OD, 1.281 in Face Dia., 13/32 in Width, Steel
Mi Item #00553910
MFR #N05

Mfr description
N-05 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.65/each

Specifications

Dimensions

  • Face Diameter  
    1.2810 in
  • Outside Diameter  
    1.5625 in
  • Overall Width
    1.4063 in
  • Thread Size  
    0.969-32 in
  • Weight
    0.12 lbs

Details

  • Adapter Sleeve Part Number
    S-05
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W05
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    737533004310
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)