Motion
W05
W Series Bearing Lock Washer - 0.989 in ID, 1.719 in OD, 1.281 in Face Dia., Steel Material
MI ITEM #00553913
MFR #W05
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
W Series Bearing Lock Washer - 0.989 in ID, 1.719 in OD, 1.281 in Face Dia., Steel Material
MI ITEM #00553913
MFR #W05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W05 LKWASHER W05

Specifications

  • Series
    W
  • Bore Diameter
  • Face Diameter
  • Material
    Steel
  • Compatible Lock Nut Number
    N-05
  • Manufacturer Upc Number
    662327151409
  • Country of Origin
    United States of America
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text