Motion
W 05

SKF
W 05

W Series Bearing Lock Washer - 0.989 in ID, 1.719 in OD, 1.281 in Face Dia., Steel Material
MI ITEM #00553916
MFR #W 05
Price$1.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 05

W Series Bearing Lock Washer - 0.989 in ID, 1.719 in OD, 1.281 in Face Dia., Steel Material
MI ITEM #00553916
MFR #W 05

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.92/each

Specifications

Dimensions

  • Bore Diameter  
    0.9890 in
  • Face Diameter  
    1.2810 in
  • Key Width
    0.176 in

Details

  • Compatible Lock Nut Number
    N 05
  • Material
    Steel
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    7316571385518

Overview

Mfr description
W 05 WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text