Motion
W 05
Bearing Lock Washer - 0.9890 in ID, 1.7190 in Outside Dia., 1.2810 in Face Dia., Steel Material, W Series
Mi Item #00553917
MFR #W 05
Price$1.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 0.9890 in ID, 1.7190 in Outside Dia., 1.2810 in Face Dia., Steel Material, W Series
Mi Item #00553917
MFR #W 05

Mfr description
W-05 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.67/each

Specifications

Dimensions

  • Bore Diameter  
    0.9890 in
  • Face Diameter  
    1.2810 in
  • Key Width
    0.1760 in
  • Outside Diameter Over Tangs
    1.7190 in
  • Tang Width  
    0.1660 in

Details

  • Compatible Lock Nut Number
    N-05
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    13
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    737533053295
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)