Motion
NS05
N Series Lock Nut - 0.9690-32 in Thread Size, 1.5625 in OD, Stainless Steel Material
Mi Item #00553919
MFR #NS05
Price$116.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Lock Nut - 0.9690-32 in Thread Size, 1.5625 in OD, Stainless Steel Material
Mi Item #00553919
MFR #NS05

Mfr description
NS-05 STAINLESS LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.13/each

Specifications

Dimensions

  • Outside Diameter  
    1.5625 in
  • Thread Size  
    0.9690-32 in
  • Weight
    0.12 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    WS-05
  • Manufacturer Upc Number
    737533017600
  • Material
    Stainless Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    NS
  • UPC_NO
    737533017600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)