Motion
N 06

SKF
N 06

N Series Bearing Lock Nut - 1.173-18 in Thread Size, 1.7500 in OD, 1.5000 in Face Dia., 1.4063 in Width, Steel Material
Mi Item #00553922
MFR #N 06
Price$6.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 06

N Series Bearing Lock Nut - 1.173-18 in Thread Size, 1.7500 in OD, 1.5000 in Face Dia., 1.4063 in Width, Steel Material
Mi Item #00553922
MFR #N 06

Mfr description
N 06 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.72/each

Specifications

Dimensions

  • Axial Load
    57 kN
  • Bore Diameter
    1.1730 in
  • Face Diameter  
    1.5000 in
  • Outside Diameter  
    1.7500 in
  • Overall Width
    1.4063 in
  • Slot Depth
    0.1040 in
  • Slot Width
    0.1780 in
  • Thread Size  
    1.173-18 in
  • Weight
    0.13 lbs
  • Width
    0.4160 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W06
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316571280738
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)