Motion
N06
N Series Bearing Lock Nut - 1.173-18 in Thread Size, 1-3/4 in OD, 1-1/2 in Face Dia., 13/32 in Width, Steel
MI ITEM #00553923
MFR #N06
Price$8.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 1.173-18 in Thread Size, 1-3/4 in OD, 1-1/2 in Face Dia., 13/32 in Width, Steel
MI ITEM #00553923
MFR #N06

Mfr description
N-06 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.21/each

Specifications

Dimensions

  • Face Diameter  
    1.5000 in
  • Outside Diameter  
    1.7500 in
  • Overall Width
    1.4063 in
  • Thread Size  
    1.173-18 in
  • Weight
    0.13 lbs

Details

  • Adapter Sleeve Part Number
    S-06
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W06
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    737533004419

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)