Motion
W 06

SKF
W 06

W Sery Bearing Lock Washer - 1.1930 in ID, 1.9220 in Outside Dia., 1.5000 in Face Dia., Steel Material, W Series
Mi Item #00553927
MFR #W 06
Price$2.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 06

W Sery Bearing Lock Washer - 1.1930 in ID, 1.9220 in Outside Dia., 1.5000 in Face Dia., Steel Material, W Series
Mi Item #00553927
MFR #W 06

Mfr description
W 06 WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.35/each

Specifications

Dimensions

  • Bore Diameter  
    1.1930 in
  • Face Diameter  
    1.5000 in
  • Key Width
    0.1760 in
  • Outside Diameter Over Tangs
    1.9220 in
  • Tang Thickness
    0.0400 in

Details

  • Compatible Lock Nut Number
    N 06
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    7316571396620
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)