Motion
N 07

TIMKEN
N 07

N Series Bearing Lock Nut - 1.376-18 in Thread Size, 2-1/16 in OD, 1.813 in Face Dia., 7/16 in Width, Steel
MI ITEM #00553937
MFR #N 07
Price$7.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
N 07

N Series Bearing Lock Nut - 1.376-18 in Thread Size, 2-1/16 in OD, 1.813 in Face Dia., 7/16 in Width, Steel
MI ITEM #00553937
MFR #N 07

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.71/each

Specifications

Dimensions

  • Face Diameter  
    1.8130 in
  • Outside Diameter  
    2.0625 in
  • Overall Width
    0.4375 in
  • Thread Size  
    1.376-18 in
  • Weight
    0.21 lbs

Details

  • Adapter Sleeve Part Number
    S-07
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W07
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    087796146990

Overview

Mfr description
N 07 NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text