Motion
W 07
Bearing Lock Washer - 1.3960 in ID, 2.2500 in Outside Dia., 1.8130 in Face Dia., Steel Material, W Series
MI ITEM #00553943
MFR #W 07
Price$2.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 1.3960 in ID, 2.2500 in Outside Dia., 1.8130 in Face Dia., Steel Material, W Series
MI ITEM #00553943
MFR #W 07

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.15/each

Specifications

Dimensions

  • Bore Diameter  
    1.3960 in
  • Face Diameter  
    1.8130 in
  • Key Width
    0.1760 in
  • Outside Diameter Over Tangs
    2.2500 in
  • Tang Width  
    0.1660 in

Details

  • Compatible Lock Nut Number
    N-07
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    15
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    737533053400

Overview

Mfr description
W-07 LOCKWASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text