Specifications
Dimensions
- Outside Diameter2.2500 in
- Thread Size1.5630-18 in
- Weight0.25 lbs
Details
- Bearing TypeBearing Lock Nuts
- Lock Washer Locking Device Part NumW-08
- Manufacturer Upc Number662327109301
- MaterialSteel
- Product TypeBearing Lock Nuts
- SeriesN