Motion
N08

NTN
N08

Bearing Lock Nut - 1.5630-18 in Thread Size, 2.2550 in OD, 2.0000 in Face Dia., 0.4480 in Width, Steel
Mi Item #00553948
MFR #N08
Price$10.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N08

Bearing Lock Nut - 1.5630-18 in Thread Size, 2.2550 in OD, 2.0000 in Face Dia., 0.4480 in Width, Steel
Mi Item #00553948
MFR #N08

Mfr description
N08 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.47/each

Specifications

Dimensions

  • Face Diameter  
    2.0000 in
  • Outside Diameter  
    2.2550 in
  • Overall Width
    0.4480 in
  • Thread Size  
    1.5630-18 in
  • Weight
    0.22 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W08
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    4547359149159
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)