Motion
N 08

SKF
N 08

N Series Bearing Lock Nut - 1.563-18 in Thread Size, 2.2500 in OD, 2.0000 in Face Dia., 0.4375 in Width, Steel Material
Mi Item #00553950
MFR #N 08
Price$9.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 08

N Series Bearing Lock Nut - 1.563-18 in Thread Size, 2.2500 in OD, 2.0000 in Face Dia., 0.4375 in Width, Steel Material
Mi Item #00553950
MFR #N 08

Mfr description
N 08 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.80/each

Specifications

Dimensions

  • Bore Diameter
    1.5630 in
  • Face Diameter  
    2.0000 in
  • Outside Diameter  
    2.2500 in
  • Overall Width
    0.4375 in
  • Slot Depth
    0.1040 in
  • Slot Width
    0.2400 in
  • Thread Size  
    1.563-18 in
  • Weight
    0.23 lbs
  • Width
    0.4480 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W08
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316571280714
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)