Motion
W 08

SKF
W 08

W Sery Bearing Lock Washer - 1.5830 in ID, 2.4690 in Outside Dia., 2.0000 in Face Dia., Steel Material, W Series
Mi Item #00553957
MFR #W 08
Price$2.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 08

W Sery Bearing Lock Washer - 1.5830 in ID, 2.4690 in Outside Dia., 2.0000 in Face Dia., Steel Material, W Series
Mi Item #00553957
MFR #W 08

Mfr description
W 08 WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.96/each

Specifications

Dimensions

  • Bore Diameter  
    1.5830 in
  • Face Diameter  
    2.0000 in
  • Key Width
    0.2900 in
  • Outside Diameter Over Tangs
    2.4690 in
  • Tang Thickness
    0.0480 in

Details

  • Compatible Lock Nut Number
    N 08
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    7316571385532
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)